SOOW Portable Cord, 12/4, Yellow, 250', Rated 105°C, 600V

Item #: 58485
Cat #: SOOWSOW124YEL250RL
UPC: 980130426201
Sign In or Register to view pricing and more.
Documents & Guides
12/4 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating

Overview

12/4 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating
Also known as: 980130426201, SOOWSOW124YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Color: Yellow
Jacket: Rubber
Gauge: 12
Volts AC: 600
Color: Yellow
Length: 250 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)