Type SOOW Highly Flexible Portable Cord, 16/3, Copper, 600V
Item #:
559433
Cat #:
85093
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Super-Trex Triple-Gard Type SOOW Highly Flexible Portable Cord, 16/3, Copper, 600V, Weather Resistant, UV Resistant, Extra Hard Usage
Overview
Super-Trex Triple-Gard Type SOOW Highly Flexible Portable Cord, 16/3, Copper, 600V, Weather Resistant, UV Resistant, Extra Hard Usage
Rayon reinforced braid and integral fill design, provides added strength. Improves cable resistance to tearing, abrasion, twisting and pulling. Locks the conductors into the jacket. Helps prevent cork-screwing and premature conductor failure.
Also known as: 85093
Specifications
Jacket: | Rubber |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 16 |
Jacket: | Rubber |
Material: | Copper |
Gauge: | 16 |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)