SOOW Portable Cord, 6/3, Black, 1000'
Item #:
157128
Cat #:
SO63BLK1000RL
UPC:
980130456178
Sign In or Register to view pricing and more.
Documents & Guides
(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: .79". Non UL Listed.
Overview
(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: .79". Non UL Listed.
The "S" in "SO" stands for " Extra Hard Service ." This means that the wire is able to be used in applications requiring 600 volts or less. The second letter, "O" stands for "Oil Resistant," which means the outer jacket of the cable is oil resistant.
Also known as: 980130456178, SO63BLK1000RL
Specifications
Jacket: | Rubber |
Conductors: | 3 |
Length: | 1000 ft, Cut to Length |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 6 |
Jacket: | Rubber |
Length: | 1000 ft, Cut to Length |
Color: | Black |
Gauge: | 6 |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)