6/4 SO/SOOW Copper 250'

Item #: 58659
Cat #: SOOWSOW64BLK250RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 1.08"

Overview

(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 1.08"
SOOW stands for: S = Service Cord (600 Volts)OO = Oil Resistant both inside insulation and outside jacket . W = CSA designation for weather/water resistance . TYPE SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.
Also known as: SOOWSOW64BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 250 ft
Color: Black
Gauge: 6

Customer Reviews

No reviews for this product
(0)