STO Portable Cord, 12/4, Gray, 1000'

Item #: 478641
Cat #: STO124GRY1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type STO, 12/4, Gray, 1000'

Overview

Portable Cord, Type STO, 12/4, Gray, 1000'
Also known as: STO124GRY1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 12
Color: Gray
Conductors: 4

Customer Reviews

No reviews for this product
(0)