16/4 STO Cord, Yellow, 250'

Item #: 78857
Cat #: STO164YEL250RL
UPC: 980130430604
Sign In or Register to view pricing and more.
Documents & Guides
16/4 Type STO Portable Cord, Yellow, 250 Foot Reel

Overview

16/4 Type STO Portable Cord, Yellow, 250 Foot Reel
Also known as: 980130430604, STO164YEL250RL

Specifications

Length: 250 ft
Material: Copper
Volts AC: 600
Gauge: 16
Conductors: 4
Color: Yellow
Length: 250 ft
Volts AC: 600
Conductors: 4
Material: Copper
Gauge: 16
Color: Yellow

Customer Reviews

No reviews for this product
(0)