Submersible Pump Cable, Copper, 8/3 WG, Cut to Length
Item #:
1370292
Cat #:
SUB83WGHD-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Submersible Pump Cable, Copper, 8/3 WG, Cut to Length
Overview
Submersible Pump Cable, Copper, 8/3 WG, Cut to Length
Also known as: SUB83WGHD-CUT
Specifications
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 8 |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 8 |
Customer Reviews
No reviews for this product
(0)