Locomotive & Rapid Transit Wire

14 Found
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 18 AWG, 125°C, 600 Volt

Item #: 252116
CAT #: 280710.00
UPC:
Sign In or Register to view pricing and more.
General Cable

GENP 280720.00 1C16 (NO NYLON) RIG

Item #: 145467
CAT #: 280720.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 16 AWG, 125°C, 600 Volt

Item #: 252108
CAT #: 280700.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 10 AWG, 125°C, 600 Volt

Item #: 145476
CAT #: 303910.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 12 AWG, 125°C, 600 Volt

Item #: 252350
CAT #: 296420.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Polyrad XT Flexible Cable, 2/0 AWG, 2KV, Dark Gray

Item #: 319175
CAT #: 301280.00
UPC:
Sign In or Register to view pricing and more.
Prysmian

CABLE EXT INTERFACE/SERVICE 646MCM CAMLOCK BLACK 45M

Item #: 1416629
CAT #: 731060
UPC:
Sign In or Register to view pricing and more.
General Cable

GENP 269970.00 8AWG 2KV POLYRAD DK

Item #: 691039
CAT #: 269970.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Polyrad XT Flexible Cable, 10 AWG, 2KV, Dark Gray

Item #: 691040
CAT #: 301260.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Rail/Transit Wire, 4 AWG, 2kV, Polyrad, Dark Gray

Item #: 965112
CAT #: 301270.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive Polyrad XT, 6 AWG, Stranded, 2000V, Gray

Item #: 351293
CAT #: 297970.00
UPC:
Sign In or Register to view pricing and more.
General Cable

4/0AWG2KVPOLYRADB

Item #: 234752
CAT #: 296510.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Polyrad XT Flexible Cable, 8 AWG, 2KV, Red

Item #: 697604
CAT #: 269970.02
UPC:
Sign In or Register to view pricing and more.
General Cable

XT Flexible Cable, 313 MCM, 2kV, Heavy Wall Insulation

Item #: 1215916
CAT #: 355530.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 18 AWG, 125°C, 600 Volt

Locomotive & Rapid Transit Wire, Single Conductor, 18 AWG, 125°C, 600 Volt, Polyrad XT
Item #: 252116
CAT #: 280710.00
UPC:
Sign In or Register to view pricing and more.
General Cable

GENP 280720.00 1C16 (NO NYLON) RIG

GENP 280720.00 1C16 (NO NYLON) RIG CABLE
Item #: 145467
CAT #: 280720.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 16 AWG, 125°C, 600 Volt

Locomotive & Rapid Transit Wire, Single Conductor, 16 AWG, 125°C, 600 Volt, Polyrad XT
Item #: 252108
CAT #: 280700.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 10 AWG, 125°C, 600 Volt

Locomotive & Rapid Transit Wire, Single Conductor, 10 AWG, 125°C, 600 Volt, Polyrad XT
Item #: 145476
CAT #: 303910.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive & Rapid Transit Wire, 1 Conductor, 12 AWG, 125°C, 600 Volt

Locomotive & Rapid Transit Wire, Single Conductor, 12 AWG, 125°C, 600 Volt, Polyrad XT
Item #: 252350
CAT #: 296420.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Polyrad XT Flexible Cable, 2/0 AWG, 2KV, Dark Gray

Polyrad XT Flexible Cable, 2/0 AWG, 2KV, Dark Gray
Item #: 319175
CAT #: 301280.00
UPC:
Sign In or Register to view pricing and more.
Prysmian

CABLE EXT INTERFACE/SERVICE 646MCM CAMLOCK BLACK 45M

CABLE EXT INTERFACE/SERVICE 646MCM CAMLOCK BLACK 45M
Item #: 1416629
CAT #: 731060
UPC:
Sign In or Register to view pricing and more.
General Cable

GENP 269970.00 8AWG 2KV POLYRAD DK

GENP 269970.00 8AWG 2KV POLYRAD DK GRAY
Item #: 691039
CAT #: 269970.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Polyrad XT Flexible Cable, 10 AWG, 2KV, Dark Gray

Polyrad XT Flexible Cable, 10 AWG, 2KV, Dark Gray
Item #: 691040
CAT #: 301260.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Rail/Transit Wire, 4 AWG, 2kV, Polyrad, Dark Gray

Rail/Transit Wire, 4 AWG, 2kV, Polyrad, Dark Gray
Item #: 965112
CAT #: 301270.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Locomotive Polyrad XT, 6 AWG, Stranded, 2000V, Gray

Locomotive Polyrad XT, 6 AWG, Stranded, 2000V, Gray
Item #: 351293
CAT #: 297970.00
UPC:
Sign In or Register to view pricing and more.
General Cable

4/0AWG2KVPOLYRADB

GEN 296510.00 4/0AWG2KVPOLYRADB
Item #: 234752
CAT #: 296510.00
UPC:
Sign In or Register to view pricing and more.
General Cable

Polyrad XT Flexible Cable, 8 AWG, 2KV, Red

Polyrad XT Flexible Cable, 8 AWG, 2KV, Red
Item #: 697604
CAT #: 269970.02
UPC:
Sign In or Register to view pricing and more.
General Cable

XT Flexible Cable, 313 MCM, 2kV, Heavy Wall Insulation

XT Flexible Cable, 313 MCM, 2kV, Heavy Wall Insulation
Item #: 1215916
CAT #: 355530.00
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
14 Items found