6/3 XLPE Aluminum Overhead Cable 2200'

Item #: 395630
Cat #: CHOLA2200RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 6 AWG Conductor and (1) 6 AWG Bare Neutral, PE Insulation, ACSR Neutral, Chola, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 2200 Foot Reel

Overview

(3) 6 AWG Conductor and (1) 6 AWG Bare Neutral, PE Insulation, ACSR Neutral, Chola, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 2200 Foot Reel
Also known as: CHOLA2200RL

Specifications

Conductors: 3
Volts AC: 600
Gauge: 6
Length: 2200 ft
Jacket: PP (Polypropylene)
Conductors: 3
Gauge: 6
Jacket: PP (Polypropylene)
Volts AC: 600
Length: 2200 ft

Customer Reviews

No reviews for this product
(0)