Hackney, Quadruplex Service Drop, 4-4-4-4 AWG, Aluminum, Cut to Length

Item #: 1293933
Cat #: HACKNEY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Hackney, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, Master Reel, Cut to Length

Overview

(3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Hackney, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, Master Reel, Cut to Length
Also known as: HACKNEY-CUT

Specifications

Gauge: 4
Length: Cut to Length
Volts AC: 600
Conductors: 4
Material: Aluminum
Jacket: PP (Polypropylene)
Gauge: 4
Volts AC: 600
Material: Aluminum
Length: Cut to Length
Conductors: 4
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)