Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.
Overview
(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.
Also known as: 98012058685, CONCH500RL, Shellfish
Specifications
Length: | 500 ft |
Conductors: | 2 |
Gauge: | 2 |
Volts AC: | 600 |
Material: | Aluminum |
Jacket: | PP (Polypropylene) |
Length: | 500 ft |
Gauge: | 2 |
Material: | Aluminum |
Conductors: | 2 |
Volts AC: | 600 |
Jacket: | PP (Polypropylene) |
Customer Reviews
No reviews for this product
(0)