Service Entrance Cable, SER, Copper, 2-3, 1000'
Item #:
325399
Cat #:
SER22241000RL
UPC:
980100271213
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 2-2-2 AWG, 4 AWG Bare Ground, 1000 Foot Reel
Overview
Service Entrance Cable, Type SE-R, Copper, 2-2-2 AWG, 4 AWG Bare Ground, 1000 Foot Reel
SER is a type SE (service entrance), Style R (reinforcement tape) cable , used as an above ground service entrance cable, a panel feeder and in branch circuits. It is most often used to deliver power from the service drop down to the meter base, and from the meter base to the distribution panel board.
Also known as: 980100271213, SER22241000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Gauge: | 2 |
Conductors: | 3 |
Jacket: | PVC |
Color: | Gray |
Length: | 1000 ft |
Material: | Copper |
Gauge: | 2 |
Customer Reviews
No reviews for this product
(0)