Service Entrance Cable, Type SEU, Aluminum, 2 AWG, 3 Conductor, 1000'

Item #: 63481
Cat #: SEU2221000RL
UPC: 980120580722
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SEU, Aluminum, (2) 2 AWG, (1) 2 AWG Bare Ground, 1000'

Overview

Service Entrance Cable, Type SEU, Aluminum, (2) 2 AWG, (1) 2 AWG Bare Ground, 1000'
Also known as: 980120580722, SEU2221000RL

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 2
Volts AC: 600
Material: Aluminum
Conductors: 3
Jacket: PVC
Gauge: 2
Material: Aluminum
Length: 1000 ft
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)