Service Entrance Cable, SEU, Aluminum, 4/0-2, Cut to Length
Item #:
1259366
Cat #:
SEU4/04/02/0-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, Cut to Length
Overview
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, Cut to Length
Mainly used to convey power from the service drop to the meter base and from the meter base to the distribution panel board. SEU can also be used in certain branch circuits as permitted by the 1999 National Electrical code. It is used in wet or dry locations.
Also known as: SEU4/04/02/0-CUT
Specifications
Conductors: | 2 |
Jacket: | PVC |
Color: | Gray |
Gauge: | 4/0 |
Length: | Cut to Length |
Volts AC: | 600 |
Material: | Aluminum |
Conductors: | 2 |
Color: | Gray |
Length: | Cut to Length |
Material: | Aluminum |
Jacket: | PVC |
Gauge: | 4/0 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)