Service Entrance Cable, SEU, Aluminum, 4/0-2, 100'

Item #: 587878
Cat #: SEU4/04/02/0100CL
UPC: 980120581057
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, 100 Foot Coil

Overview

Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, 100 Foot Coil
Also known as: 980120581057, SEU4/04/02/0100CL

Specifications

Length: 100 ft
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 4/0
Volts AC: 600
Material: Aluminum
Length: 100 ft
Jacket: PVC
Gauge: 4/0
Material: Aluminum
Conductors: 2
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)