Service Entrance Cable, SEU, Aluminum, 4/0-2, Cut to Length

Item #: 1259367
Cat #: SEU4/04/04/0-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 4/0 AWG Bare Ground, Cut to Length

Overview

Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 4/0 AWG Bare Ground, Cut to Length
Mainly used to convey power from the service drop to the meter base and from the meter base to the distribution panel board. SEU can also be used in certain branch circuits as permitted by the 1999 National Electrical code. It is used in wet or dry locations.
Also known as: SEU4/04/04/0-CUT

Specifications

Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Material: Aluminum
Conductors: 2
Color: Gray
Length: Cut to Length
Material: Aluminum
Jacket: PVC
Gauge: 4/0
Volts AC: 600

Customer Reviews

No reviews for this product
(0)