Service Entrance Cable, SEU, CU, 8/2, 8 AWG Ground, Copper, 500'

Item #: 153794
Cat #: SEU888500RL
UPC: 980100269326
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Copper, 8-8 AWG, 8 AWG Bare Ground, 500 Foot Reel

Overview

Service Entrance Cable, Type SE-U, Copper, 8-8 AWG, 8 AWG Bare Ground, 500 Foot Reel
Mainly used to convey power from the service drop to the meter base and from the meter base to the distribution panel board. SEU can also be used in certain branch circuits as permitted by the 1999 National Electrical code. It is used in wet or dry locations.
Also known as: 980100269326, SEU888500RL

Specifications

Length: 500 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 8
Length: 500 ft
Jacket: PVC
Color: Gray
Gauge: 8
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)