false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Join us in Austin for our Under Construction Sale on July 18th and 19th! Hundreds of items will be marked down!! A mystery pallet auction will also be held, so come prepared with your bids. Burgers and hot dogs will be served for lunch both days, and breakfast tacos will be available on Friday morning.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Commscope 2004-TEAL Category 5e Cable, Non-Plenum, 24 AWG, 4-Pair, 350MHz, Teal, 1000'

Mfr Number: 2004-TEAL
Rexel Part Number: 290044
UPC:

Product Description
This item requires special handling

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
26121639
Color
Teal
Conductors
4-Pair
Family / Style
Uniprise
Gauge
24
Jacket
Riser
Length
1000 ft
Material
Copper
Type
CAT 5

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection