Category 5e, Non-Plenum, 24/4-Pair, Teal, 1000'

Item #: 704253
Cat #: 4602206/10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sunlight and Oil Resistant, Category 5e, F/UTP Shielded, 2004 Flexible Cable, Non­Plenum, Teal Jacket, 4 Pair, 24 AWG, 1000 Foot (305 meter) Reel

Overview

Sunlight and Oil Resistant, Category 5e, F/UTP Shielded, 2004 Flexible Cable, Non­Plenum, Teal Jacket, 4 Pair, 24 AWG, 1000 Foot (305 meter) Reel
Also known as: 4602206/10

Specifications

Gauge: 24
Color: Teal
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Family / Style: Media 6
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Family / Style: Media 6
Color: Teal
Material: Copper
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)