Category 5e, Riser, 24/4-UTP, Blue, 1000', 350MHz

Item #: 334788
Cat #: C5E350CMRBLU1000BX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Blue, 1000 Foot Box

Overview

Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Blue, 1000 Foot Box
Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.
Also known as: C5E350CMRBLU1000BX

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)