Category 5e, Riser, 24/4-Pair, White, 1000', 350MHz

Item #: 891060
Cat #: 58827401
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Cable, 24 Gauge, 4 Conductor, CMR, White, 1000', 350MHz

Overview

Category 5e Cable, 24 Gauge, 4 Conductor, CMR, White, 1000', 350MHz
Also known as: 58827401

Specifications

Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Riser
Gauge: 24
Conductors: 4 Pair
Jacket: Riser
Length: 1000 ft
Color: White

Customer Reviews

No reviews for this product
(0)