Category 5e, Riser, 24/4-Pair, Blue, 1000' Box

Item #: 83112
Cat #: 57826-6
UPC: 741149093118
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Riser, 24 AWG, 4 Pairs, Unshielded, Blue, 1000' Box

Overview

Category 5e Riser, 24 AWG, 4 Pairs, Unshielded, Blue, 1000' Box
Also known as: 741149093118, 57826-6

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)