Category 5e, Riser, 22/4-Pair, Teal, 300m, Shielded

Item #: 316783
Cat #: 1585-C8CB-S300
UPC: 612598861194
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Media, 4 Pair, Twisted, 22 AWG, Shielded, 300 meter Roll, Teal, Riser PVC Jacket

Overview

Ethernet Media, 4 Pair, Twisted, 22 AWG, Shielded, 300 meter Roll, Teal, Riser PVC Jacket
Also known as: 612598861194, 1585-C8CB-S300

Specifications

Gauge: 24
Volts AC: 300
Color: Teal
Conductors: 4 Pair
Jacket: Riser
Length: 300 m
Stranding: Stranded
Shielding: Shielded
Gauge: 24
Color: Teal
Jacket: Riser
Stranding: Stranded
Volts AC: 300
Conductors: 4 Pair
Length: 300 m
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)