Category 5e, Plenum, 24/4-Pair, Blue, 1000' Reel in Box

Item #: 205620
Cat #: 9669561606
UPC: 029892966959
Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMP - Plenum, Category 5e, 24 AWG - 4 Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Low Smoke Plenum, UL or ETL Verified to ANSI/EIA-568B.0 Category 5E

Overview

Data / Voice Cable - Type CMP - Plenum, Category 5e, 24 AWG - 4 Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Low Smoke Plenum, UL or ETL Verified to ANSI/EIA-568B.0 Category 5E
Also known as: 029892966959, 9669561606

Specifications

Gauge: 24
Color: Blue
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Material: Copper
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)