Category 5e, Plenum, 24/4-Pair, Pink, 1000'

Item #: 873834
Cat #: 4759414/10
UPC: 721460212016
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, Pink, 1000'

Overview

Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, Pink, 1000'
Also known as: 721460212016, 4759414/10

Specifications

Gauge: 24
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: Pink
Family / Style: Media 6
Shielding: Shielded
Gauge: 24
Material: Copper
Jacket: Plenum
Family / Style: Media 6
Length: 1000 ft
Conductors: 4 Pair
Color: Pink
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)