Category 5e, Plenum, 24/4-Pair, Black, 1000' Pull-Pack

Item #: 1156889
Cat #: 39419-8-BK2
UPC: 840660119212
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Black - Pull Pack Length: 1000 ft

Overview

4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Black - Pull Pack Length: 1000 ft
Category 5e is UL verified Category 5e and REACH and RoHS 2 compliant. Category 5e 350 is tested from 1 to 400 MHz and applications include Ethernet, HDBaseT, P0E+ and more. Made in USA.
Also known as: 840660119212, 39419-8-BK2

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Color: Black
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)