Category 5e, Plenum, 24/4-Pair, White, 1000' Reel in Box

Item #: 266262
Cat #: 57825-2
UPC: 741149086905
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Plenum (CMP), 24 AWG, 4 Pairs, Unshielded, White, 1000 Foot Reel in a Box

Overview

Category 5e Plenum (CMP), 24 AWG, 4 Pairs, Unshielded, White, 1000 Foot Reel in a Box
Also known as: 741149086905, 57825-2

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)