This product has been discontinued.
Category 6, Riser, 23/4-Pair, Blue, 1000' Reel in Box
Item #:
199710
Cat #:
972721606
UPC:
029892097271
Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Twisted Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket, UL Listed Type CMR, C(UL) Listed CMG FT4, ETL Verified to TIA/EIA 568B.2-1
Overview
Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Twisted Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket, UL Listed Type CMR, C(UL) Listed CMG FT4, ETL Verified to TIA/EIA 568B.2-1
Also known as: 029892097271, 972721606
Specifications
Gauge: | 23 |
Color: | Blue |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 23 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Color: | Blue |
Material: | Copper |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)