Category 6, Riser, 23/4-Pair, White, 1000' Pull Box

Item #: 250794
Cat #: 7133801
UPC: 079407845316
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6, Non-Plenum, Riser, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - White - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6, Non-Plenum, Riser, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - White - Reel Length: 1000 ft.
General Cable offers a complete line-up of Category 6 cables to meet all your networking needs. This “standard, enhanced, premium” strategy allows you to choose a cable that meets your bandwidth needs for each application you deploy. When you need a reliable cable with warranty assurance, choose from the series of GenSPEED® Category 6 Cables. GenSPEED® 6 is a standard-compliant Category 6 cable that features a unique tape design engineered for consistent electrical performance. Its TRU-Mark® print legend contains footage markings from 1000' to 0', making usage easier to track. Also ask your General Cable representative about our 17 FREE™ line of riser-rated GenSPEED 6 cables, which may qualify for LEED credit from the U.S. Green Building Council. General Cable’s GenSPEED® 6000 has been enhanced to provide the market with a cost-effective, high-bandwidth and high-performance cabling solution for more robust and complex applications at Gigabit speed and full duplex transmissions. The GenSPEED 6000 solution provides a cable system infrastructure with assurance for advanced applications demanding more bandwidth. Featuring a revolutionary design, GenSPEED® 6500 Premium provides the industry with one of the best-performing Category 6 cables in its class. GenSPEED 6500 Premium offers high power-sum attenuationto-crosstalk ratio (PSACR) and low attenuation performance for better signal strength and power. All GenSPEED Category 6 cables are third-party verified for guaranteed performance and conform to ANSI/TIA/EIA 568-C.2 standards. GenSPEED 6 and 6000 Enhanced are offered in a variety of colors and can be shipped in General Cable’s easy-to-use Pull-Pac® or Spool-Pac® cartons or on a spool. GenSPEED 6500 Premium is available in a Spool-Pac or on a spool.
Also known as: 079407845316, 7133801

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)