Category 6, Riser, 23/4-Pair, Blue, 1000' Pull Pack, Spineless

Item #: 923777
Cat #: 30238-8-BL2
UPC: 840660112176
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - Blue - Pull Pack Length: 1000 ft.
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 840660112176, 30238-8-BL2, Wet location cat 6

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)