Industrial Ethernet Cat 5, 23/4, Bonded Pairs, Overall Shield, 600V
Item #:
1282561
Cat #:
7953A-0021000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Ethernet Cat 5, 23/4, Bonded Pairs, Overall Shield, 600V, PVC Jacket, Outdoor
Overview
Industrial Ethernet Cat 5, 23/4, Bonded Pairs, Overall Shield, 600V, PVC Jacket, Outdoor
Also known as: 7953A-0021000
Specifications
Color: | Red |
Gauge: | 23 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Volts AC: | 600 |
Shielding: | Shielded |
Color: | Red |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Shielded |
Gauge: | 23 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)