Category 6, Plenum, 23/4-Pair (Solid), Natural, 1000' Reel in Box

Item #: 180164
Cat #: 9779641623
UPC: 029892964979
Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, Natural, 1000' Reel in Box, PVC Jacket, UL Listed Type CMP; C(UL) Listed CMP FT6

Overview

Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, Natural, 1000' Reel in Box, PVC Jacket, UL Listed Type CMP; C(UL) Listed CMP FT6
Also known as: 029892964979, 9779641623

Specifications

Gauge: 23
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 23
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Length: 1000 ft
Conductors: 4 Pair
Color: White

Customer Reviews

No reviews for this product
(0)