Category 6 Cable, Plenum, 23 AWG, 4-Pair, Isolator, White, 1000'

Item #: 998953
Cat #: 5-219567-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Cable, Plenum, 23 AWG, 4-Pair, Isolator, White, 1000'

Overview

Category 6 Cable, Plenum, 23 AWG, 4-Pair, Isolator, White, 1000'
Also known as: 5-219567-2

Specifications

Gauge: 23
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Family / Style: Media 6
Shielding: Shielded
Gauge: 23
Material: Copper
Jacket: Plenum
Family / Style: Media 6
Length: 1000 ft
Conductors: 4 Pair
Color: White
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)