Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Yellow
Item #:
873831
Cat #:
8773914/10
UPC:
721460702241
Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Yellow, 1000 Foot Box
Overview
Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Yellow, 1000 Foot Box
Also known as: 721460702241, 8773914/10
Specifications
Gauge: | 23 |
Length: | 1000 ft |
Color: | Yellow |
Family / Style: | Media 6 |
Shielding: | Shielded |
Gauge: | 23 |
Color: | Yellow |
Shielding: | Shielded |
Length: | 1000 ft |
Family / Style: | Media 6 |
Customer Reviews
No reviews for this product
(0)