Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Pink

Item #: 872479
Cat #: 8774414/10
UPC: 721460711922
Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Pink, 1000 Foot Box

Overview

Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Pink, 1000 Foot Box
Also known as: 721460711922, 8774414/10

Specifications

Gauge: 23
Length: 1000 ft
Color: Pink
Family / Style: Media 6
Shielding: Shielded
Gauge: 23
Color: Pink
Shielding: Shielded
Length: 1000 ft
Family / Style: Media 6

Customer Reviews

No reviews for this product
(0)