Category 6 Cable, Plenum, 23 AWG, 4-Pair, Yellow PVC Jacket, CommPak, 1000 Foot Box
Item #:
1225041
Cat #:
UN874034114/10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Cable, Plenum, 23 AWG, 4-Pair, Yellow PVC Jacket, CommPak, 1000 Foot Box
Overview
Category 6 Cable, Plenum, 23 AWG, 4-Pair, Yellow PVC Jacket, CommPak, 1000 Foot Box
Also known as: UN874034114/10
Specifications
Gauge: | 23 |
Volts AC: | 300 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Plenum |
Material: | PVC/Copper |
Color: | Yellow |
Family / Style: | Media 6 |
Gauge: | 23 |
Length: | 1000 ft |
Jacket: | Plenum |
Color: | Yellow |
Volts AC: | 300 |
Conductors: | 4 Pair |
Material: | PVC/Copper |
Family / Style: | Media 6 |
Customer Reviews
No reviews for this product
(0)