4 Pair 23 AWG CMP CAT6 - Yellow

Item #: 169995
Cat #: 77-240-6B
UPC:
Sign In or Register to view pricing and more.
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V, Yellow, 1000 Foot Pull Pack

Overview

4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V, Yellow, 1000 Foot Pull Pack
Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.
Also known as: 77-240-6B

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: Yellow
Shielding: Unshielded
Package Type: Pull Box
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow
Package Type: Pull Box
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)