false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Join us in Austin for our Under Construction Sale on July 18th and 19th! Hundreds of items will be marked down!! A mystery pallet auction will also be held, so come prepared with your bids. Burgers and hot dogs will be served for lunch both days, and breakfast tacos will be available on Friday morning.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Tyco Electronics 5-1933047-6 Category 6 UTP Cable, CMP, 4-Pair, Blue, 1000'

Mfr Number: 5-1933047-6
Rexel Part Number: 523200
UPC:

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
26121639
Color
Blue
Conductors
4-Pair
Family / Style
610 Seires
Gauge
23
Jacket
Plenum
Length
1000 ft
Material
Copper
Type
CAT 6
Volts AC
300

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection