4 Pair 22 AWG CMR CAT6A - White

Item #: 1156891
Cat #: 30222-8-WH3
UPC: 840660122182
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 22 AWG, CMR, CAT6A, Augmented, Riser Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - White - Reel Length: 1000 ft.

Overview

4 Pair / 22 AWG, CMR, CAT6A, Augmented, Riser Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - White - Reel Length: 1000 ft.
CMR cable, often called “riser-rated cable,” is constructed to prevent fires from spreading floor to floor in vertical installations . It can be used when cables need to be run between floors through risers or vertical shafts. Even higher rated is CMP (plenum-rated cable).
Also known as: 840660122182, 30222-8-WH3

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)