Category 6A Non-Plenum Cable

44 Found
Omni Cable

Category 6, Riser, 23/4-UTP, Blue, 1000'

Item #: 353538
CAT #: J562304-05
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMN J562304-DB 23/4PR CAT6 DB

Item #: 341575
CAT #: J562304-DB
UPC:
Sign In or Register to view pricing and more.
Lutze

Category 6A, CMG, 26/4-Pair, Green, 500mhz

Item #: 780392
CAT #: 104338
UPC:
Sign In or Register to view pricing and more.
General Cable

4 Pair 23 AWG CMR CAT6A - Blue

Item #: 456358
CAT #: 7133819
UPC: 079407654437
Sign In or Register to view pricing and more.
Panduit

Copper Cable, Cat 6A, 4-Pair, 23 AWG, F/

Item #: 607390
CAT #: PFR6X04BU-CG
UPC: 07498363977
Sign In or Register to view pricing and more.
Lutze

MOTIONFLEX® ETHERNET (C) TPE Cat6A

Item #: 1345094
CAT #: A1040030
UPC:
Sign In or Register to view pricing and more.
Omni Cable

#23/4PR CAT6A CMR SHLD SOL BC FTP PVC WHITE

Item #: 1874177
CAT #: J642304-02
UPC:
Sign In or Register to view pricing and more.
General Cable

Category 6A CMR, 23-4 Pair, Solid, Blue Jacket, 1000 Foot Box

Item #: 2168118
CAT #: 7143800
UPC:
Sign In or Register to view pricing and more.
Commodity Cables

Category 6A CMR, 23/4, Blue, 1000' Reel

Item #: 1249228
CAT #: 6ACMR234RO
UPC:
Sign In or Register to view pricing and more.
General Cable

C6A GS10 UTP CMR WHITE 1000FT SPOOL

Item #: 1710377
CAT #: 7143820
UPC:
Sign In or Register to view pricing and more.
Lutze

ETHERNET (C) PVC Cat6A, Shielded

Item #: 1413279
CAT #: 104397
UPC:
Sign In or Register to view pricing and more.
Wavenet

23AWG 4PR 600MHZ CMR - BLUE - REELEX II 1000FT

Item #: 1374034
CAT #: 6E04URBL4N
UPC:
Sign In or Register to view pricing and more.
Wavenet

23AWG 4PR 550MHZ CMR - NO SPLINE- GRAY - REELEX II

Item #: 1609414
CAT #: 6E04URSPLSGY4NS
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI CAT 6 WHITE J562304-02

Item #: 112264
CAT #: J562304-02
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Category 6A, Riser, 23/4-UTP (Solid), Blue

Item #: 1704241
CAT #: J622304-05
UPC:
Sign In or Register to view pricing and more.
Omni Cable

CAT6 4PR 23 GUAGE GREEN

Item #: 356847
CAT #: J562304-04
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Category 6, Riser, 23/4-UTP, Blue, 1000'

Category 6, Multipurpose Riser, 23/4 Unshielded Twisted Pairs, Blue, 1000'
Item #: 353538
CAT #: J562304-05
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMN J562304-DB 23/4PR CAT6 DB

OMN J562304-DB 23/4PR CAT6 DB
Item #: 341575
CAT #: J562304-DB
UPC:
Sign In or Register to view pricing and more.
Lutze

Category 6A, CMG, 26/4-Pair, Green, 500mhz

ETHERNET Light Industrial Duty PVC Category 6A, CMG, 26/4-Pair, Green, Shielded, 500mhz
Item #: 780392
CAT #: 104338
UPC:
Sign In or Register to view pricing and more.
General Cable

4 Pair 23 AWG CMR CAT6A - Blue

4 Pair / 23 AWG, CMR, CAT6A, Augmented, Riser Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 500MHZ, 300V - Blue - Reel Length: 1000 ft.
Item #: 456358
CAT #: 7133819
UPC: 079407654437
Sign In or Register to view pricing and more.
Panduit

Copper Cable, Cat 6A, 4-Pair, 23 AWG, F/

Shielded copper cable, category 6A F/UTP, riser (CMR), 4-pair, conductors are 23 AWG with PE insulation, twisted in pairs, separated by an integrated pair separator, all four pairs surrounded by an overall metallic foil shield and protected by a riser jac
Item #: 607390
CAT #: PFR6X04BU-CG
UPC: 07498363977
Sign In or Register to view pricing and more.
Lutze

MOTIONFLEX® ETHERNET (C) TPE Cat6A

MOTIONFLEX® ETHERNET (C) TPE Cat6A, Shielded
Item #: 1345094
CAT #: A1040030
UPC:
Sign In or Register to view pricing and more.
Omni Cable

#23/4PR CAT6A CMR SHLD SOL BC FTP PVC WHITE

#23/4PR CAT6A CMR SHLD SOL BC FTP PVC WHITE
Item #: 1874177
CAT #: J642304-02
UPC:
Sign In or Register to view pricing and more.
General Cable

Category 6A CMR, 23-4 Pair, Solid, Blue Jacket, 1000 Foot Box

Category 6A CMR, 23-4 Pair, Solid, Blue Jacket, 1000 Foot Box
Item #: 2168118
CAT #: 7143800
UPC:
Sign In or Register to view pricing and more.
Commodity Cables

Category 6A CMR, 23/4, Blue, 1000' Reel

Category 6A UTP PVC Jacket CMR Cable, 23 AWG, 4-Pair, Blue, 1000 Foot Reel
Item #: 1249228
CAT #: 6ACMR234RO
UPC:
Sign In or Register to view pricing and more.
General Cable

C6A GS10 UTP CMR WHITE 1000FT SPOOL

C6A GS10 UTP CMR WHITE 1000FT SPOOL
Item #: 1710377
CAT #: 7143820
UPC:
Sign In or Register to view pricing and more.
Lutze

ETHERNET (C) PVC Cat6A, Shielded

ETHERNET (C) PVC Cat6A, Shielded
Item #: 1413279
CAT #: 104397
UPC:
Sign In or Register to view pricing and more.
Wavenet

23AWG 4PR 600MHZ CMR - BLUE - REELEX II 1000FT

23AWG 4PR 600MHZ CMR - BLUE - REELEX II 1000FT
Item #: 1374034
CAT #: 6E04URBL4N
UPC:
Sign In or Register to view pricing and more.
Wavenet

23AWG 4PR 550MHZ CMR - NO SPLINE- GRAY - REELEX II

23AWG 4PR 550MHZ CMR - NO SPLINE- GRAY - REELEX II 1000FT
Item #: 1609414
CAT #: 6E04URSPLSGY4NS
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI CAT 6 WHITE J562304-02

OMNI CAT 6 WHITE J562304-02
Item #: 112264
CAT #: J562304-02
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Category 6A, Riser, 23/4-UTP (Solid), Blue

Category 6A, Riser, 23 AWG (Solid), 4 Unshielded Twisted Pairs, Blue
Item #: 1704241
CAT #: J622304-05
UPC:
Sign In or Register to view pricing and more.
Omni Cable

CAT6 4PR 23 GUAGE GREEN

CAT6 4PR 23 GUAGE GREEN
Item #: 356847
CAT #: J562304-04
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found