Category 6A, 23/4-Pair, CMP, Blue, 1000' Reel

Item #: 1422072
Cat #: 30303-8-BL3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 6A Plenum, 23 AWG, 4-Pair, Blue, 1000 Foot Reel

Overview

Category 6A Plenum, 23 AWG, 4-Pair, Blue, 1000 Foot Reel
Noise Control Barrier (NCBTM) technology allows for a reduced outside diameter and electrical performance that is superior to discontinuous shield designs
Also known as: 30303-8-BL3

Specifications

Gauge: 23
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Gauge: 23
Length: 1000 ft
Color: Blue
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)