Category 6A, 23/4-Pair, CMP, White, 1000' Reel

Item #: 1368785
Cat #: 30303-8WH3
UPC: 840660112398
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6A, Augmented, Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - White - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6A, Augmented, Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - White - Reel Length: 1000 ft.
CAT6A cable allows for the transmission of up to 10Gbps and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz.
Also known as: 840660112398, 30303-8WH3

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)