Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White

Item #: 1158748
Cat #: PUP6AS04WH-G
UPC:
Sign In or Register to view pricing and more.
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White, 1000 Foot Reel

Overview

Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White, 1000 Foot Reel
CAT6A cable allows for the transmission of up to 10Gbps and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz.
Also known as: PUP6AS04WH-G

Specifications

Gauge: 23
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Gauge: 23
Material: Copper
Jacket: Plenum
Length: 1000 ft
Conductors: 4 Pair
Color: White

Customer Reviews

No reviews for this product
(0)