Category 6A Plenum Cable
94 Found
Panduit
Category 6A, Plenum, 23/4-UTP (Solid), White, 1000', Shielded
Item #: 1896156
CAT #: PUP6XHD04WH-G
UPC: 61305680143
Sign In or Register to view pricing and more.
General Cable
Category 6A, Plenum,, 23/4-UTP (Solid), Blue, 1000' Reel
Item #: 1960373
CAT #: 7151819
UPC: 079407664320
Sign In or Register to view pricing and more.
General Cable
Category 6A, Plenum, 23/4-Pair, White, 1000'
Item #: 1992220
CAT #: 7151850
UPC:
Sign In or Register to view pricing and more.
Panduit
TX6A™ Copper Cable, Cat 6A, 23 AWG, UTP, Blue
Item #: 1723814
CAT #: PUP6AHD04BU-G
UPC: 61305645054
Sign In or Register to view pricing and more.
General Cable
C6A GEN5 GS10 UTP CMP YL 1000FT SP
Item #: 1967745
CAT #: 7151822
UPC:
Sign In or Register to view pricing and more.
General Cable
C6A GS10 INDOUT CMP BK 1000FT SP
Item #: 2140720
CAT #: 7141007
UPC:
Sign In or Register to view pricing and more.
General Cable
C6A GEN5 GS10 UTP CMP GN 1000FT SP
Item #: 1967748
CAT #: 7151823
UPC:
Sign In or Register to view pricing and more.
Hitachi Cable America
Category 6A, 23/4-Pair, CMP, Blue, 1000' Reel
Item #: 1422072
CAT #: 30303-8-BL3
UPC:
Sign In or Register to view pricing and more.
Hubbell-Premise
CABLE NEXTSPD C6A DS BOX UTP CMP BL
Item #: 2140108
CAT #: C6ASPDSB
UPC: 662620653082
Sign In or Register to view pricing and more.
Belden
23 AWG, 4-Pair, Enhanced CAT6, Plenum-CMP, Shielded, Dark Green, 1000'
Item #: 393173
CAT #: 2413-005-A1000
UPC:
Sign In or Register to view pricing and more.
Berk-Tek
Category 6A, CMP, 23 AWG, 4 Pair, Blue, Reel in a Box
Item #: 2159645
CAT #: 11140627
UPC:
Sign In or Register to view pricing and more.
Superior Essex
CAT 6A SCTP (F/UTP)
Item #: 355691
CAT #: 6F-272-2B
UPC:
Sign In or Register to view pricing and more.
Hitachi Cable America
Category 6A, 23/4-Pair, CMP, White, 1000' Reel
Item #: 1368785
CAT #: 30303-8WH3
UPC: 840660112398
Sign In or Register to view pricing and more.
Superior Essex
CAT6 10 GIG BLUE
Item #: 218542
CAT #: 6A-272-2B
UPC:
Sign In or Register to view pricing and more.
Panduit
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pai
Item #: 1257101
CAT #: PUP6AV04BU-G
UPC: 613056368095
Sign In or Register to view pricing and more.
Panduit
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UT
Item #: 1274846
CAT #: PUP6AS04BU-G
UPC:
Sign In or Register to view pricing and more.
Panduit
Category 6A, Plenum, 23/4-UTP (Solid), White, 1000', Shielded
TX6A™ 10Gig UTP Category 6A Copper Cable: Standard Compliant Plus, Plenum, Category 6A, 23 AWG Solid, 4 UnshieldedTwisted Pairs, White, Shielded
Item #: 1896156
CAT #: PUP6XHD04WH-G
UPC: 61305680143
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
General Cable
Category 6A, Plenum,, 23/4-UTP (Solid), Blue, 1000' Reel
GenSPEED® Category 6A Cable, 23 AWG Solid, 4 Unshielded Twisted Pairs , CMP, CAT6A, Augmented, Plenum, Indoor, 300MHZ tested to 500MHZ, 300V - Blue, 1000 Foot Reel
Item #: 1960373
CAT #: 7151819
UPC: 079407664320
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
General Cable
Category 6A, Plenum, 23/4-Pair, White, 1000'
Category 6A Cable, 23 AWG, CMP, White, 1000 Foot Spool
Item #: 1992220
CAT #: 7151850
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Panduit
TX6A™ Copper Cable, Cat 6A, 23 AWG, UTP, Blue
TX6A™ Copper Cable, Category 6A, 23 AWG, UTP, Blue
Item #: 1723814
CAT #: PUP6AHD04BU-G
UPC: 61305645054
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
General Cable
C6A GEN5 GS10 UTP CMP YL 1000FT SP
C6A GEN5 GS10 UTP CMP YL 1000FT SP
Item #: 1967745
CAT #: 7151822
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
General Cable
C6A GS10 INDOUT CMP BK 1000FT SP
C6A GS10 INDOUT CMP BK 1000FT SP
Item #: 2140720
CAT #: 7141007
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
General Cable
C6A GEN5 GS10 UTP CMP GN 1000FT SP
C6A GEN5 GS10 UTP CMP GN 1000FT SP
Item #: 1967748
CAT #: 7151823
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Hitachi Cable America
Category 6A, 23/4-Pair, CMP, Blue, 1000' Reel
Category 6A Plenum, 23 AWG, 4-Pair, Blue, 1000 Foot Reel
Item #: 1422072
CAT #: 30303-8-BL3
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Hubbell-Premise
CABLE NEXTSPD C6A DS BOX UTP CMP BL
CABLE NEXTSPD C6A DS BOX UTP CMP BL
Item #: 2140108
CAT #: C6ASPDSB
UPC: 662620653082
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Belden
23 AWG, 4-Pair, Enhanced CAT6, Plenum-CMP, Shielded, Dark Green, 1000'
CAT6+ (350 MHz), 4-Pair, U/UTP-Unshielded, Plenum-CMP, Premise Horizontal Cable, 23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket, Dark Green, 1000' Reel
Item #: 393173
CAT #: 2413-005-A1000
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Berk-Tek
Category 6A, CMP, 23 AWG, 4 Pair, Blue, Reel in a Box
UTP, Cat 6A, CMP, Commercial, 23-4P UTP-CMP SOL BC CAT6A, IP10 FEP/FRPVC LANMARK-SST, BLUE JKT REEL-IN-BOX
Item #: 2159645
CAT #: 11140627
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Superior Essex
CAT 6A SCTP (F/UTP)
SPX 6F-272-2B CAT 6A SCTP (F/UTP)
Item #: 355691
CAT #: 6F-272-2B
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Hitachi Cable America
Category 6A, 23/4-Pair, CMP, White, 1000' Reel
4 Pair / 23 AWG, CMP, CAT6A, Augmented, Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - White - Reel Length: 1000 ft.
Item #: 1368785
CAT #: 30303-8WH3
UPC: 840660112398
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Superior Essex
CAT6 10 GIG BLUE
SPX 6A-272-2B CAT6 10 GIG BLUE
Item #: 218542
CAT #: 6A-272-2B
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.
Panduit
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pai
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m
Item #: 1257101
CAT #: PUP6AV04BU-G
UPC: 613056368095
Category:
Category 6A Plenum Cable
Made in USA
Sign In or Register to view pricing and more.
Panduit
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UT
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m
Item #: 1274846
CAT #: PUP6AS04BU-G
UPC:
Category:
Category 6A Plenum Cable
Sign In or Register to view pricing and more.