CCTV APPLICATION CABLE 18AWG, RG-6/U, Direct Burial
Item #:
257576
Cat #:
1920610608
UPC:
029892248277
Sign In or Register to view pricing and more.
Documents & Guides
Coaxial Cable, 18 AWG, RG-6/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.274", Color: Black, Reel Length: 1000 ft.
Overview
Coaxial Cable, 18 AWG, RG-6/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.274", Color: Black, Reel Length: 1000 ft.
Also known as: 029892248277, 1920610608
Specifications
Gauge: | 18 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Type: | RG6 |
Jacket: | CPE |
Shielding: | Shielded |
Gauge: | 18 |
Length: | 1000 ft |
Color: | Black |
Type: | RG6 |
Shielding: | Shielded |
Volts AC: | 300 |
Material: | Copper |
Conductors: | 1 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)