RG6CATV 18CCS F+60AL FLOODED DB BK 1000R

Item #: 794888
Cat #: 9924790608
UPC: 029892992477
Sign In or Register to view pricing and more.
Documents & Guides
RG6 18CCS 60AL FLOODED PE ROHS, Reel Length: 1,000'

Overview

RG6 18CCS 60AL FLOODED PE ROHS, Reel Length: 1,000'
Also known as: 029892992477, 9924790608

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Type: RG6
Jacket: CPE
Shielding: Dual Shielded
Gauge: 18
Length: 1000 ft
Material: Copper Coated Steel
Type: RG6
Shielding: Dual Shielded
Volts AC: 300
Color: Black
Conductors: 1
Jacket: CPE

Customer Reviews

No reviews for this product
(0)