Coax Cable, RG6 Dual-Shield, Copper, Black, 300V, 1000' Reel

Item #: 695299
Cat #: XRG06-01503
UPC: 846788015030
Sign In or Register to view pricing and more.
Documents & Guides
Coax Cable, RG6 Dual-Shield - 60% Coverage, Copper, Black, 300V, 1000' Reel

Overview

Coax Cable, RG6 Dual-Shield - 60% Coverage, Copper, Black, 300V, 1000' Reel
RG6 Quad Shielded cables (RG6Q) and RG6 Dual Shielded cables (RG6) are both coaxial cables . Both cables can be used to set up home theaters, CATV-MATV systems, or for computer & data processing transmissions to name just a few applications. But RG6Q and RG6 cables are not interchangeable.
Also known as: 846788015030, XRG06-01503

Specifications

Gauge: 18
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18
Color: Black
Conductors: 1
Type: RG6
Length: 1000 ft
Material: Copper Coated Steel
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)