Coax Cable, RG6 Dual-Shield, Copper, Black, 300V, 1000' Reel/Box
Item #:
730339
Cat #:
XRG06-02404
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Coax Cable, RG6 Dual-Shield - 60% Coverage, Copper, Black, 300V, 1000' Reel in a Box
Overview
Coax Cable, RG6 Dual-Shield - 60% Coverage, Copper, Black, 300V, 1000' Reel in a Box
Also known as: XRG06-02404
Specifications
Gauge: | 18 |
Length: | 1000 ft |
Color: | Black |
Material: | Copper Coated Steel |
Conductors: | 1 |
Jacket: | Riser |
Type: | RG6 |
Shielding: | Shielded |
Gauge: | 18 |
Color: | Black |
Conductors: | 1 |
Type: | RG6 |
Length: | 1000 ft |
Material: | Copper Coated Steel |
Jacket: | Riser |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)