Fiber Optic Cable, Tight Buffer, Interlock Armored, Plenum, 12 Fibers
Item #:
295418
Cat #:
AP0121PNU-ILPA
UPC:
663008201154
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer Distribution Interlock Armored, Plenum, 12 Fibers, Indoor, Type OFCP, CST FT6
Overview
Fiber Optic Cable, Tight Buffer Distribution Interlock Armored, Plenum, 12 Fibers, Indoor, Type OFCP, CST FT6
General Cable utilizes Corning SMF-28e fiber as its standard singlemode offering. This is a full-spectrum fiber that is fully backward-compatible with legacy singlemode fiber.
Also known as: 663008201154, AP0121PNU-ILPA
Specifications
Material: | Fiber |
Color: | Orange |
Length: | Cut to Length |
Jacket: | Plenum |
Conductors: | 12 Fiber |
Material: | Fiber |
Length: | Cut to Length |
Conductors: | 12 Fiber |
Color: | Orange |
Jacket: | Plenum |
Customer Reviews
No reviews for this product
(0)