16/2 FPLR Riser Shielded Fire Alarm Cable
Item #:
199844
Cat #:
986300604
UPC:
029892454531
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.172", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Overview
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.172", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 029892454531, 986300604
Specifications
Color: | Red |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Gauge: | 16 |
Jacket: | Riser |
Stranding: | Solid |
Shielding: | Shielded |
Color: | Red |
Conductors: | 2 |
Material: | Copper |
Jacket: | Riser |
Shielding: | Shielded |
Volts AC: | 300 |
Length: | 1000 ft |
Gauge: | 16 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)